PHILIPS LIGHTING 928082305125 MASTERC CDM-T 70W/830 G12 1CT/12 (L)103
MASTER Colour CDM-T
See technical informationSee documentsReferences
Philips:928082305125
Rubix:234A8745

Documents
Product details : PHILIPS LIGHTING 928082305125 MASTERC CDM-T 70W/830 G12 1CT/12 (L)103
Masterc Cdm-T 70W/830 G12 1CT/12 (L)103 mm x (Dia)20 mm
Technical specifications
Attributes
| Power | 73.2 W |
|---|---|
| Voltage | 96 V |
| Luminance | 6200 lm |
Show UNSPSC/ECL@SS
£ 36.28 excl. VAT
/ Each
£ 43.54 incl. VAT
- Delivery usually within ( 3 ) days