PHILIPS LIGHTING 929002016702 COREPROLED LINEARD 17.5-150W R7S 118 840
CorePro LED
See technical informationSee documentsReferences
Philips:929002016702
Rubix:234A8815

Documents
Product details : PHILIPS LIGHTING 929002016702 COREPROLED LINEARD 17.5-150W R7S 118 840
Coreproled Lineard 17.5-150W R7S 118 840 (L)118 mm x (Dia)42 mm
Technical specifications
Attributes
| Power | 17.5 W |
|---|---|
| Voltage | 220-240 V |
| Luminance | 2460 lm |
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
- Delivery usually within ( 3 ) days