PHILIPS LIGHTING 929001234502 COREPRO LEDBULB ND 13-100W A60 E27 827 (
CorePro LED
See technical informationSee documentsReferences
Philips:929001234502
Rubix:234A8784

Documents
Product details : PHILIPS LIGHTING 929001234502 COREPRO LEDBULB ND 13-100W A60 E27 827 (
Corepro Ledbulb Nd 13-100W A60 E27 827 (L)110 mm x (Dia)60 mm
Technical specifications
Attributes
| Power | 13 W |
|---|---|
| Voltage | 220-240 V |
| Luminance | 1521 lm |
Show UNSPSC/ECL@SS
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
- Delivery usually within ( 3 ) days