PHILIPS LIGHTING 929001353702 COREPRO LED LINEAR D 14-120W R7S 118 840
CorePro LED Linear
See technical informationSee documentsReferences
Philips:929001353702
Rubix:234A8814

Documents
Product details : PHILIPS LIGHTING 929001353702 COREPRO LED LINEAR D 14-120W R7S 118 840
Corepro Led Linear D 14-120W R7S 118 840 (L)118 mm x (Dia)29 mm
Technical specifications
Attributes
| Power | 14 W |
|---|---|
| Voltage | 220-240 V |
| Luminance | 2000 lm |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- Delivery usually within ( 3 ) days