References
Facom:410.S
Rubix:88059806
EAN:3148511753651



Product details : FACOM 410.S SOFT JAW CONNECTOR PLIERS 230MM
Strengths
•For handling fragile round components, e. g. screwed connector sleeves, tubes, lamps or wire looms, etc
Wide capacity from 3-position slip joint
Replaceable plastic jaws
Wide capacity from 3-position slip joint
Replaceable plastic jaws
Technical specifications
Attributes
| Logistic Weight | 342 g |
|---|---|
| Packaged dimensions (D x W x H) | 280x95x25 mm |
| Package weight | 342 g |
| Nose diameter | 55 mm |
| Length | 230 mm |
| Weight | 320 g |
| Max diameter capacity | 55 mm |
| Max diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 77.07 excl. VAT
/ Each
£ 92.48 incl. VAT
- Delivery usually within ( 14 ) days
