GEDORE-8000 A4 EXT CIRCLIP PLIER 125-300MM 6701700
Retaining ring pliers 8000 A2
See technical informationSee documentsReferences
Gedore:8000 A 4
Rubix:80074126
Manufacturer :6701700
EAN:4010886670170

Documents
Product details : GEDORE-8000 A4 EXT CIRCLIP PLIER 125-300MM 6701700
Circlip pliers for external retaining rings, straight, 85-140 mm For retaining rings as per DIN 471, DIN 983 DIN 5254 Form A Straight tips With opening spring With clamping protection Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with red dipped handles
Strengths
•For retaining rings as per DIN 471, DIN 983
Acc. to DIN 5254 Form A
Straight jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5254 Form A
Straight jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 555 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 3.2 mm |
| Length | 320 mm |
| Weight | 590 g |
| Max diameter capacity | 140 mm |
| Min. diameter | 85 mm |
| Max diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 33.88 excl. VAT
/ Each
£ 40.66 incl. VAT
- Delivery usually within ( 8 ) days
