BAHCO 2890-140 CIRCLIP PLIER
Internal Circlip Pliers with 90° Offset Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2890-140
Rubix:80092466
EAN:7314150034550

Documents
Product details : BAHCO 2890-140 CIRCLIP PLIER
Lock ring pliers without recoil spring for inner locking. DIN 5256. Execution: phosphated, corrosion-resistant. Material: high-alloy steel, PVC coated handles. Shape: With 90 degree bent, forged jaws.
Strengths
For internal circlips|Shape: 90° offset straight jaws, forged tips|Without return spring
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Nose shape | curved |
| Length | 140 mm |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 27.75 excl. VAT
/ Each
£ 33.30 incl. VAT
- Delivery usually within ( 14 ) days
