Circlip Plier
Nose shape | Pointed |
---|---|
Nose diameter | 0.9 mm |
Length | 140 mm |
Logistics dimensions (L x W x H) | 12x82x140 mm |
---|---|
Logistic Weight | 105 g |
Nose shape | Pointed |
Nose diameter | 0.9 mm |
Length | 140 mm |
Weight | 105 g |
Max diameter capacity | 10 mm |
Min. diameter | 3 mm |
Max diameter | 10 mm |
Usually arrives within 14 working days