GEDORE 8000-J5 INT. RATCHET CIRCLIP TOOL
Retaining ring pliers 8000 J 4-J 6
See technical informationSee documentsReferences
Gedore:8000 J 5
Rubix:80075333
Manufacturer :6703750
EAN:4010886670378

Documents
Product details : GEDORE 8000-J5 INT. RATCHET CIRCLIP TOOL
Circlip pliers for internal retaining rings, 122-300 mm Straight tips Black, tips and lock lever zinc-plated The toothed bracket stops the pliers legs from straddling beyond the permitted working area This ensures safe working even in hidden fitting positions Locking pin can be replaced Non-crush type release-lever with handle recesses, blue dip-insulated Precision machined, oil hardened and annealed E-8000 J = pair of spare tips
Strengths
•Straight tips
Black, tips and lock lever zinc-plated
The toothed bracket stops the pliers legs from straddling beyond the permitted working area
This ensures safe working even in hidden fitting positions
Locking pin can be replaced
Non-crush type release-lever with handle recesses, blue dip-insulated
Precision machined, oil hardened and annealed
Pair of replacement tips available
Black, tips and lock lever zinc-plated
The toothed bracket stops the pliers legs from straddling beyond the permitted working area
This ensures safe working even in hidden fitting positions
Locking pin can be replaced
Non-crush type release-lever with handle recesses, blue dip-insulated
Precision machined, oil hardened and annealed
Pair of replacement tips available
Technical specifications
Attributes
| Logistic Weight | 1836 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 3.5 mm |
| Length | 565 mm |
| Weight | 1836 g |
| Max diameter capacity | 300 mm |
| Min. diameter | 122 mm |
| Max diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 184.11 excl. VAT
/ Each
£ 220.93 incl. VAT
- Delivery usually within ( 8 ) days
