References
Knipex:44 13 J4
Rubix:213A1934
EAN:4003773017301



Product details : KNIPEX 4413J4 CIRCLIP PLIERS 320MM
44 13 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x90x50 mm |
|---|---|
| Length | 320 mm |
| Weight | 463 g |
| Min. diameter | 85 mm |
| Max diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 34.10 excl. VAT
/ Each
£ 40.92 incl. VAT
- Delivery usually within ( 14 ) days