GEDORE 8000 A6 EXTERNAL STRAIGHT CIRCLIP PLIER 252 - 400MM

Retaining ring pliers 8000 A 4-A 6

See technical information

References

Gedore:8000 A 6
Rubix:80358460
Manufacturer :6701970
EAN:4010886670194
brand logo

Technical specifications

Nose shapestraight
Nose diameter4.5 mm
Length586 mm
See all Specifications

Product details : GEDORE 8000 A6 EXTERNAL STRAIGHT CIRCLIP PLIER 252 - 400MM


Circlip pliers for external retaining rings, 252-400 mm Straight tips Black, tips and lock lever zinc-plated The toothed bracket stops the pliers legs from straddling beyond the permitted working area This ensures safe working even in hidden fitting positions Locking pin can be replaced Non-crush type release-lever with handle recesses, red dip-insulated Precision machined, oil hardened and annealed E-8000 A = pair of spare tips

Technical specifications


Attributes
Logistic Weight1922 g
Nose shapestraight
Nose diameter4.5 mm
Length586 mm
Weight1922 g
Max diameter capacity400 mm
Min. diameter252 mm
Max diameter400 mm
£ 101.81 excl. VAT
/ Each
£ 122.17 incl. VAT
  • Delivery usually within ( 8 ) days