External Circlip Pliers with Straight Jaws and Phosphate Finish
Nose shape | Straight |
---|---|
Nose diameter | 2.2 mm |
Length | 215 mm |
Logistic Weight | 325 g |
---|---|
Nose shape | Straight |
Nose diameter | 2.2 mm |
Length | 215 mm |
Weight | 280 g |
Max diameter capacity | 100 mm |
Min. diameter | 40 mm |
Max diameter | 100 mm |
Usually arrives within 14 working days