References
Knipex:46 31 A12
Rubix:2523718
EAN:4003773067009



Product details : KNIPEX 4631A12 CIRCLIP PLIERS 130MM
46 31 A12 Circlip Pliers
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Size of shaft: Ø 10 – 25 mm Tips (diameter): Ø 1.3 mm
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x67x11 mm |
|---|---|
| Logistic Weight | 85 g |
| Length | 135 mm |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Delivery usually within ( 14 ) days