References
Knipex:46 31 A22
Rubix:2523719
EAN:4003773067016




Product details : KNIPEX 4631A22 CIRCLIP PLIERS 185MM
46 31 A22 Circlip Pliers
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Size of shaft: Ø 19 – 60 mm Tips (diameter): Ø 1.8 mm
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x38x12 mm |
|---|---|
| Logistic Weight | 133 g |
| Nose shape | curved |
| Nose diameter | 1.8 mm |
| Length | 185 mm |
| Weight | 133 g |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Delivery usually within ( 14 ) days