References
Knipex:46 20 A61
Rubix:152A5440
EAN:4003773025030



Product details : KNIPEX 4620A61 CIRCLIP PLIERS 580MM
46 20 A61 Circlip Pliers
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips.
Size of shaft: Ø 252 – 400 mm Tips (diameter): 4.5 mm
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5254 B, 90° angled exchangeable tips.
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. Pliers body: rolled steel, high-strength. Tips: special tool steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 645x151x17 mm |
|---|---|
| Length | 580 mm |
| Weight | 1826 g |
| Min. diameter | 252 mm |
| Max diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 133.51 excl. VAT
/ Each
£ 160.21 incl. VAT
- Delivery usually within ( 14 ) days