BAHCO 2900-140 EXT.RING PLIER-STRAIGHT 3-10
External Circlip Pliers with Straight Jaws and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2900-140
Rubix:80092467
EAN:7314150121045

Documents
Product details : BAHCO 2900-140 EXT.RING PLIER-STRAIGHT 3-10
Circlip pliers for external circlips. DIN 5256. Execution: phosphated, rust-resistant. Material: high-alloy steel, PVC-coated handles. Shape: with straight, forged jaws
Strengths
For external circlips|With return spring|Straight jaws, forged tips
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 0.8 mm |
| Length | 140 mm |
| Weight | 80 g |
| Min. diameter | 3 mm |
| Max diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 26.49 excl. VAT
/ Each
£ 31.79 incl. VAT
- Delivery usually within ( 14 ) days
