Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 12-25MM 847037
ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 12-25MM 847037
Internal circlip pliers bent 90° nose
References
roebuck:
847037
rubix:
209A8293
ean:
3660338076664
Technical specifications
Nose shape
Curved
Nose diameter
1.4
mm
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK INTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 12-25MM 847037
Standard: ISO 5256
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove Inner Circlips (bore).
Technical specifications
Attributes
Nose shape
Curved
Nose diameter
1.4
mm
Length
140
mm
Weight
95
g
Min. diameter
12
mm
Max diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 85-140MM TYPE J41
KNIPEX 4941A11 CIRCLIP PLIERS 130MM
KNIPEX 4631A42 CIRCLIP PLIERS 310MM
BRITOOL EXPERT STR INT CIRCLIP PLIERS 185MM 1.8MM E117914
KNIPEX 4611A1 CIRCLIP PLIERS 140MM
KNIPEX 4841J21 CIRCLIP PLIERS 165MM
GEDORE ASSEMBLY PLIERS 8134-170C
KNIPEX 4831J3 CIRCLIP PLIERS 225MM
FACOM 3-10MM EXT 90 DG CIRCLIP PLIER 167A.9
8000-J51 GEDIRE CIRCLIP PLIERS
KNIPEX 4413J0 CIRCLIP PLIERS 140MM
KNIPEX 4411J3 CIRCLIP PLIERS 225MM
FACOM 467 OUTSIDE CIRCLIP PLIERS C/W TIPS 3MM - 63MM
DRAPER 56421 EXCIRCLPPLIER 10-25
KNIPEX 4413J4 CIRCLIP PLIERS 320MM