References
Superseded Ref:CIRINT60A2
Spartex:CIRI60A0527
Rubix:268A2733
Manufacturer :0472260
EAN:4043377040527


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 64.2 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.60 A1 0472260
Retaining rings for bores A1 60X DIN 472
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 64.2 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2 mm |
| Type | circlips for bores |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 31.22 excl. VAT
/ 25 pieces
£ 37.46 incl. VAT
- Usually arrives within 14 working days
Inner diameter
60 mm
Outer diameter
64.2 mm