SPARTEX RETAINING RINGS FOR SHAFTS D.12 A1 0471212
Circlips for shafts
See technical informationSee documentsReferences
Superseded Ref:880991
Spartex:CIRE12A9576
Rubix:264A7400
Manufacturer :0471212
EAN:4043377039576


Technical specifications
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 19 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.12 A1 0471212
Retaining rings for shafts A1 12X DIN 471
Technical specifications
Attributes
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 19 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1 mm |
| Type | retaining ring |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 28.80 excl. VAT
/ 200 pieces
£ 34.56 incl. VAT
- Usually arrives within 14 working days
Inner diameter
11 mm
Outer diameter
19 mm