References
Superseded Ref:CIRINT39A2
Spartex:CIRI39A0398
Rubix:268A2721
Manufacturer :0472239
EAN:4043377040398


Technical specifications
| Inner diameter | 39 mm |
|---|---|
| Outer diameter | 42 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.39 A1 0472239
Retaining rings for bores A1 39X DIN 472
Technical specifications
Attributes
| Inner diameter | 39 mm |
|---|---|
| Outer diameter | 42 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.5 mm |
| Type | circlips for holes |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ 25 pieces
£ 29.19 incl. VAT
- Usually arrives within 14 working days
Inner diameter
39 mm
Outer diameter
42 mm