Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR SHAFTS D.40 A1 0471240
SPARTEX RETAINING RINGS FOR SHAFTS D.40 A1 0471240
Circlips for shafts
References
spartex:
CIRE40A9859
rubix:
264A7415
manufacturer :
0471240
ean:
4043377039859
Technical specifications
Shaft diameter
40
mm
Thickness
0.603
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.40 A1 0471240
Retaining rings for shafts A1 40X DIN 471
Technical specifications
Attributes
Shaft diameter
40
mm
Thickness
0.603
mm
Material/finishing
Stainless steel A1
Outer diameter
40
mm
Type
Retaining Ring
Standard
DIN 471
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.77
excl. VAT
/ 25
pieces
£
34.52
incl. VAT
In stock: Next day delivery
Select variants (116)
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.190 A1 04722190
SPARTEX RETAINING RINGS FOR BORES D.112 A1 04722112
SPARTEX RETAINING RINGS FOR SHAFTS D.18 A1 0471218
SPARTEX RETAINING RINGS FOR SHAFTS D.15 A1 0471215
SPARTEX RETAINING RINGS FOR SHAFTS D.24 A1 0471224
GEDORE LOCKING RING KB 6470
SPARTEX RETAINING RINGS FOR SHAFTS D.55 A1 0471255
SPARTEX RETAINING RINGS FOR SHAFTS D.70 A1 0471270
SPARTEX RETAINING RINGS FOR BORES D.15 A1 0472215
SPARTEX RETAINING RINGS FOR SHAFTS D.13 A1 0471453213
SPARTEX RETAINING RINGS FOR BORES D.23 A1 0472223
SPARTEX RETAINING RINGS FOR BORES D.54 A1 0472254
CIRTEQ 1300-25MM
SPARTEX RETAINING RINGS FOR SHAFTS D.32 A1 0471453232
SPARTEX RETAINING RINGS FOR SHAFTS D.200 A1 04712200