Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR BORES D.80 A1 0472280
SPARTEX RETAINING RINGS FOR BORES D.80 A1 0472280
Circlips for holes
References
spartex:
CIRI80A0602
rubix:
268A2741
manufacturer :
0472280
ean:
4043377040602
Technical specifications
Shaft diameter
80
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR BORES D.80 A1 0472280
Retaining rings for bores A1 80X DIN 472
Technical specifications
Attributes
Shaft diameter
80
mm
Thickness
2.5
mm
Material/finishing
Stainless steel A1
Outer diameter
80
mm
Type
Circlip
Standard
DIN 472
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.91
excl. VAT
/ 10
pieces
£
38.30
incl. VAT
Usually arrives within 14 working days
Select variants (119)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.20 A1 0472453220
SPARTEX RETAINING RINGS FOR BORES D.12 A1 0472212
SPARTEX RETAINING RINGS FOR BORES D.58 A1 0472258
SWAGELOK SS-6M0-SET 6.00MM O/D ST/ST FERRULES SS-6MO-SET
SPARTEX RETAINING RINGS FOR SHAFTS D.185 A1 04712185
SPARTEX RETAINING RINGS FOR SHAFTS D.22 A1 0471453222
SPARTEX RETAINING RINGS FOR SHAFTS D.145 A1 04712145
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 20.4X10X1.2 6799453210
SPARTEX RETAINING RINGS FOR BORES D.24 A1 0472453224
SPARTEX RETAINING RINGS FOR BORES D.75 A1 0472275
SPARTEX RETAINING RINGS FOR SHAFTS D.58 A1 0471258
SPARTEX RETAINING RINGS FOR SHAFTS D.75 A1 0471275
SPARTEX RETAINING RINGS FOR SHAFTS D.100 A1 04712100
SPARTEX RETAINING RINGS FOR SHAFTS D.90 A1 0471290
CIRTEQ CIRCLIP 1300-90MM