References
Spartex:CIRI24A2803
Rubix:268A2696
Manufacturer :0472453224
EAN:4043377362803


Technical specifications
| Inner diameter | 24 mm |
|---|---|
| Outer diameter | 25.9 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.24 A1 0472453224
Retaining rings for bores A1 24X DIN 472
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Outer diameter | 25.9 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.2 mm |
| Type | retaining rings for bores |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 118.08 excl. VAT
/ 100 pieces
£ 141.70 incl. VAT
- Usually arrives within 14 working days
Inner diameter
24 mm
Outer diameter
25.9 mm