SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 20.4X10X1.2 6799453210
Shaft lock washers
See technical informationReferences
Spartex:TRUARC10A1.4532
Rubix:268A5762
Manufacturer :6799453210
EAN:4043377363053


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 20.4 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 20.4X10X1.2 6799453210
Retaining washers for shafts A1.4532 20,4X10X1,2 DIN 6799
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 20.4 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.2 mm |
| Type | retaining washers for shafts |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 115.40 excl. VAT
/ 200 pieces
£ 138.48 incl. VAT
- Usually arrives within 14 working days
Inner diameter
10 mm
Outer diameter
20.4 mm