References
Spartex:CIRE24A2513
Rubix:268A2587
Manufacturer :0471453224
EAN:4043377362513


Technical specifications
| Inner diameter | 22.2 mm |
|---|---|
| Outer diameter | 24 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.24 A1 0471453224
Retaining rings for shafts A1 24X DIN 471
Technical specifications
Attributes
| Inner diameter | 22.2 mm |
|---|---|
| Outer diameter | 24 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1.2 mm |
| Type | retaining rings for shafts |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 156.58 excl. VAT
/ 100 pieces
£ 187.90 incl. VAT
- Usually arrives within 14 working days
Inner diameter
22.2 mm
Outer diameter
24 mm