SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 4.8X1.9X1.5 67992019
Shaft lock washers
See technical informationReferences
Spartex:TRUARC1,9A1.4122
Rubix:268A5760
Manufacturer :67992019
EAN:4043377146878


Technical specifications
| Inner diameter | 1.9 mm |
|---|---|
| Outer diameter | 4.8 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 4.8X1.9X1.5 67992019
Retaining washers for shafts A1.4122 4,8X1,9X1,5 DIN 6799
Technical specifications
Attributes
| Inner diameter | 1.9 mm |
|---|---|
| Outer diameter | 4.8 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.61 mm |
| Type | shaft lock washers |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ 1,000 pieces
£ 20.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
1.9 mm
Outer diameter
4.8 mm