References
Superseded Ref:881005
Spartex:CIRE26A9729
Rubix:264A7411
Manufacturer :0471226
EAN:4043377039729


Technical specifications
| Inner diameter | 24.2 mm |
|---|---|
| Outer diameter | 26 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.26 A1 0471226
Retaining rings for shafts A1 26X DIN 471
Technical specifications
Attributes
| Inner diameter | 24.2 mm |
|---|---|
| Outer diameter | 26 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.2 mm |
| Type | a |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 34.85 excl. VAT
/ 50 pieces
£ 41.82 incl. VAT
- In stock: Next day delivery
Inner diameter
24.2 mm
Outer diameter
26 mm