References
Spartex:CIRE7A2346
Rubix:268A2635
Manufacturer :047145327
EAN:4043377362346


Technical specifications
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 7 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.7 A1 047145327
Retaining rings for shafts A1 7X DIN 471
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 7 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.8 mm |
| Type | retaining rings for shafts (din 471) |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 32.11 excl. VAT
/ 100 pieces
£ 38.53 incl. VAT
- Usually arrives within 14 working days
Inner diameter
6.5 mm
Outer diameter
7 mm