References
Spartex:CIRI17A2735
Rubix:268A2679
Manufacturer :0472453217
EAN:4043377362735


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 18.3 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.17 A1 0472453217
Retaining rings for bores A1 17X DIN 472
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 18.3 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1 mm |
| Type | retaining rings for holes |
| Standard | DIN 472 |
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ 100 pieces
£ 91.78 incl. VAT
- Usually arrives within 14 working days
Inner diameter
17 mm
Outer diameter
18.3 mm