Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR SHAFTS D.32 A1 0471232
SPARTEX RETAINING RINGS FOR SHAFTS D.32 A1 0471232
Circlips for shafts
References
spartex:
CIRE32A9781
rubix:
264A7413
manufacturer :
0471232
ean:
4043377039781
Technical specifications
Shaft diameter
32
mm
Thickness
0.354
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.32 A1 0471232
Retaining rings for shafts A1 32X DIN 471
Technical specifications
Attributes
Shaft diameter
32
mm
Thickness
0.354
mm
Material/finishing
stainless steel a1
Outer diameter
32
mm
Type
retaining ring
Standard
din 471
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.64
excl. VAT
/ 50
pieces
£
54.77
incl. VAT
In stock: Next day delivery
Select variants (116)
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.26 A1 0472453226
SPARTEX RETAINING RINGS FOR SHAFTS D.16 A1 0471453216
SPARTEX RETAINING RINGS FOR BORES D.100 A1 04722100
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 29.4X15X1.5 6799453215
SPARTEX RETAINING RINGS FOR BORES D.27 A1 0472227
SPARTEX RETAINING RINGS FOR SHAFTS D.7 A1 047145327
SPARTEX RETAINING RINGS FOR BORES D.125 A1 04722125
SPARTEX RETAINING RINGS FOR SHAFTS D.12 A1 0471453212
SPARTEX RETAINING RINGS FOR SHAFTS D.28 A1 0471228
SPARTEX RETAINING RINGS FOR BORES D.15 A1 0472215
SPARTEX RETAINING RINGS FOR SHAFTS D.46 A1 0471246
SPARTEX RETAINING RINGS FOR BORES D.72 A1 0472272
SPARTEX RETAINING RINGS FOR BORES D.24 A1 0472224
SPARTEX RETAINING RINGS FOR BORES D.41 A1 0472241
SPARTEX RETAINING RINGS FOR SHAFTS D.100 A1 04712100