References
Spartex:CIRI72A0572
Rubix:268A2738
Manufacturer :0472272
EAN:4043377040572


Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Outer diameter | 76.5 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.72 A1 0472272
Retaining rings for bores A1 72X DIN 472
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Outer diameter | 76.5 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 2.5 mm |
| Type | circlip |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 24.93 excl. VAT
/ 10 pieces
£ 29.92 incl. VAT
- In stock: Next day delivery
Inner diameter
72 mm
Outer diameter
76.5 mm