FUSION LUMINAIRES FCD6 6W LED CIRCULAR DOWNLIGHT 4000K (DIA)128 MM X (
Circular Downlight
See technical informationReferences
Fusion Lamps:FCD6
Rubix:234A7277

Product details : FUSION LUMINAIRES FCD6 6W LED CIRCULAR DOWNLIGHT 4000K (DIA)128 MM X (
6W Led Circular Downlight 4000K (Dia)128 mm x (D)21 mm
Technical specifications
Attributes
| Luminance | 450 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
