TAMLITE XCSF80NW XCITE 80W LED SLIM FLOOD BLACK FINISH (H)370 MM X (W)
xcite Floodlight
See technical informationSee documentsReferences
Tamlite:XCSF80NW
Rubix:234A6537

Documents
Product details : TAMLITE XCSF80NW XCITE 80W LED SLIM FLOOD BLACK FINISH (H)370 MM X (W)
XCITE 80W LED SLIM Flood Black Finish (H)370 mm x (W)310 mm x (D)85 mm
Technical specifications
Attributes
| Luminance | 6500 lm |
|---|---|
| Power | 80 W |
Show UNSPSC/ECL@SS
£ 143.04 excl. VAT
/ Each
£ 171.65 incl. VAT
- Delivery usually within ( 3 ) days
