FUSION LAMPS CRLED/R39 3W E14 LED R39 STYLE WARM WHITE (L)67 MM X (DIA
Reflector LED
See technical informationSee documentsReferences
Fusion Lamps:CRLED/R39
Rubix:234A7500

Documents
Product details : FUSION LAMPS CRLED/R39 3W E14 LED R39 STYLE WARM WHITE (L)67 MM X (DIA
3W E14 LED R39 Style Warm White (L)67 mm x (Dia)39 mm
Technical specifications
Attributes
| Luminance | 230 lm |
|---|---|
| Power | 3 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Delivery usually within ( 3 ) days
