FUSION LAMPS CRLED/CAN/SES 5W SES LED CANDLE 25000HR CONTRAC (L)104 MM
Candle Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/CAN/SES
Rubix:234A7417

Documents
Product details : FUSION LAMPS CRLED/CAN/SES 5W SES LED CANDLE 25000HR CONTRAC (L)104 MM
5W SES LED Candle 25000hr Contrac (L)104 mm x (Dia)35 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
