FUSION LUMINAIRES FNCF5 23W 5FT LED NCF 4000K (L)1500 MM X (H)79 MM X
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF5
Rubix:234A7321

Documents
Product details : FUSION LUMINAIRES FNCF5 23W 5FT LED NCF 4000K (L)1500 MM X (H)79 MM X
23W 5FT Led Ncf 4000K (L)1500 mm x (H)79 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 2900 lm |
|---|---|
| Power | 23 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 48.27 excl. VAT
/ Each
£ 57.92 incl. VAT
- Delivery usually within ( 3 ) days
