References
Dewalt:DCS391N-XJ
Rubix:80051821

Product details : DEWALT DCS391N-XJ 18V XR CIRCULAR SAW BARE UNIT
Strengths
Ergonomic handle set with rubber overmold to optimise end user comfort
Extremely durable tool design, including a cast magnesium base for repetitive, accurate cuts
Intelligent trigger allowing total control over all applications
Keyless bevel angle and depth of cut adjustment with easy to read scale for maximum cordless versatility
Spindle lock for quick and easy blade change
Lock off switch and electronic motor brake for additional control and work safety
Ultra thin kerf 165 mm, 24 tooth carbide-tipped blade allows for efficient run time and fast, smooth cut finish at maximum 55 mm depth of cut
Improved ergonomic design and rubber grip increase comfort
Extremely durable tool design, including a cast magnesium base for repetitive, accurate cuts
Intelligent trigger allowing total control over all applications
Keyless bevel angle and depth of cut adjustment with easy to read scale for maximum cordless versatility
Spindle lock for quick and easy blade change
Lock off switch and electronic motor brake for additional control and work safety
Ultra thin kerf 165 mm, 24 tooth carbide-tipped blade allows for efficient run time and fast, smooth cut finish at maximum 55 mm depth of cut
Improved ergonomic design and rubber grip increase comfort
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting depth | 55 mm |
| Weight | 3.2 kg |
| Cordless | yes |
| Model | dcs391n-xj |
| Blade diameter | 165x20 mm |
| No-load speed | 5150 rpm |
Show UNSPSC/ECL@SS
£ 155.34 excl. VAT
/ Each
£ 186.41 incl. VAT
- In stock: Next day delivery