DEWALT DCS570N-XJ 18V XR BRUSHLESS 184MM CIRCULAR SAW - BARE UNIT

BRUSHLESS CIRCULAR SAW

See technical information

References

Dewalt:DCS570N-XJ
Rubix:2584011
EAN:5035048663110
brand logo

Technical specifications

Voltage18 V
Cutting depth64 mm
Weight3.6 kg
See all Specifications

Product details : DEWALT DCS570N-XJ 18V XR BRUSHLESS 184MM CIRCULAR SAW - BARE UNIT


18V XR BRUSHLESS 184MM CIRCULAR SAW - BARE UNIT

Strengths

  • DEWALT Brushless Motor for extended run-time, reliability & durability
  • General purpose ripping, cross-cutting and bevelling circular saw for wood and other construction materials
  • Variable adjustment of the bevel angle to 57 degrees
  • Scale for precise cutting depth setting to 64 mm
  • Optimum balance for safe, fatigue-free operation
  • Stable block construction for low vibration running and long service life
  • Additional handle for safe two-handed work
  • Direct compatibility with DEWALT AirLock system for easy, secure connection to extraction hose
  • Dust blower clears dust and debris from cut line
  • LED work light for improved cut line visibility

Technical specifications


Attributes
Voltage18 V
Cutting depth64 mm
Weight3.6 kg
Cordlessyes
Blade diameter184 mm
No-load speed5500 rpm
£ 206.91 excl. VAT
/ Each
£ 248.29 incl. VAT
  • In stock: Next day delivery