CLAMP NUTS
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | M55x1,5 |
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | M55x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 75 mm |
Diameter across flats | 58 mm |
Width | 24 mm |
Weight | 0.37 kg |
Series | KMTA11 |
In stock: Next day delivery