Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM23 LOCKNUT
Grooved and lock nut Timken KM 23, Nominal diameter (metric): 115 mm
Bearing Lock Nut
References
timken:
KM 23
rubix:
100A0753
ean:
0087796212916
Technical specifications
Nominal diameter (metric)
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM23 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
115
mm
Thread-cutting pitch
2
mm
Outer diameter
150
mm
Diameter across flats
115
mm
Width
19
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SNR TB65, Nominal diameter (metric): 65 mm
Grooved and lock nut SNR BPR35
Grooved and lock nut AKN from MECALINE ZM45-AKN, Female thread: M45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KMK 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut AKN from MECALINE KM32-AKN, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut FAG HM48T, Female thread: Tr240X4 | Nominal diameter (metric): 300 mm
Grooved and lock nut FAG KM16, Female thread: M80x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut SKF KMTA 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut FAG MU.KMT22-MFO, Nominal diameter (metric): 110 mm
Grooved and lock nut SNR HM3164
Grooved and lock nut SNR KM12, Female thread: M60x2
Grooved and lock nut AKN from MECALINE KM9-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut INA AM25, Female thread: M25X1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut RHP KM30, Nominal diameter (metric): 150 mm
Grooved and lock nut SNR BP50