Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN TN065 LOCKNUT
Grooved and lock nut Timken TN065, Nominal diameter (metric): 33.3375 mm
Grooved and lock nut Timken
References
timken:
TN065
rubix:
106A2923
ean:
0053893002859
Technical specifications
Nominal diameter (metric)
33.3375
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN TN065 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
33.3375
mm
Outer diameter
52.53
mm
Diameter across flats
33.3375
mm
Width
11.38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.13
excl. VAT
/
Each
£
12.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR BPR60
Grooved and lock nut SKF HM 3068, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut SKF KMFE 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE HML73T-AKN, Female thread: Tr 365x5 | Nominal diameter (metric): 365 mm
Grooved and lock nut AKN from MECALINE ZMA15/33-AKN, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut SNR BR45
Grooved and lock nut SNR KM14, Female thread: M70x2
Grooved and lock nut FAG HM3048, Female thread: Tr240X4 | Nominal diameter (metric): 290 mm
Grooved and lock nut SNR TB20/1,5, Nominal diameter (metric): 20 mm
Grooved and lock nut SKF KM 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE HM74T-AKN, Female thread: Tr 370x5 | Nominal diameter (metric): 370 mm
Grooved and lock nut SNR BR30
Grooved and lock nut FAG MU.KMT6-MFO, Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE KM23-AKN, Female thread: M 115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE KMTA5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm