Lock Nuts and Locking Device
Nominal diameter (metric) | 180 mm |
---|---|
Female thread | m 180x3 |
Logistics dimensions (L x W x H) | 32x215x180 mm |
---|---|
Logistic Weight | 2363 g |
Nominal diameter (metric) | 180 mm |
Female thread | m 180x3 |
Thread-cutting pitch | 3 mm |
Material | steel |
Outer diameter | 215 mm |
Diameter across flats | 180 mm |
Width | 32 mm |
Weight | 2.42 kg |
Series | kmt |
Usually arrives within 14 working days