Grooved and lock nut SNR BR55


Self-Locking Precision Nut

References
snr:BR55
rubix:205A1869
ean:3413520484309
brand logo
brand logo

Product details : SNR BR55 ACCESSORIES


The self-locking precision nuts assure their position by means of two or four locking elements. These elements are grafts of softer material than steel, that are mechanized during the same operation as that of the interior thread of the nut and are then fitted into the thread of the axle. Nevertheless, this does not modify the perpendicularity of the lateral face of the nut in relation to the axle of the nut. The grafts are fixed to head screws with an inside hexagon, centered on these elements.

Technical specifications


Attributes
Outer diameter75 mm
Width16 mm
Seriesbr
Show UNSPSC/ECL@SS
£ 56.63 excl. VAT
/ Each
£ 67.96 incl. VAT
  • Usually arrives within 14 working days