Grooved and lock nut AKN from MECALINE ZMA100/140-AKN, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:ZMA100/140-AKN
Rubix:239A0795
Manufacturer :891406
EAN:4055953382273

Documents
Product details : ZMA100/140-AKN PRECISION CLAMP NUT ZMA 100/140
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with two radial clamping pins, heavy duty
Technical specifications
Attributes
| Nominal diameter (metric) | 100 mm |
|---|---|
| Female thread | m 100x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 140 mm |
| Diameter across flats | 128 mm |
| Weight | 2.23 kg |
Show UNSPSC/ECL@SS
£ 194.59 excl. VAT
/ Each
£ 233.51 incl. VAT
- Usually arrives within 14 working days
