Grooved and lock nut INA AM60, Female thread: M60X2 | Nominal diameter (metric): 90 mm
Precision locknut
See technical informationReferences
INA:AM60
Rubix:274A7225
Manufacturer :0077315310000
EAN:4054369426175

Product details : INA AM60 PRECISION LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Nominal diameter (metric) | 90 mm |
| Female thread | m60x2 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 163.37 excl. VAT
/ Each
£ 196.04 incl. VAT
- Delivery usually within ( 7 ) days
