Lock Nut
Nominal diameter (metric) | 26 mm |
---|---|
Female thread | M20x1 |
Logistics dimensions (L x W x H) | 33x33x5 mm |
---|---|
Logistic Weight | 20 g |
Nominal diameter (metric) | 26 mm |
Female thread | M20x1 |
Thread-cutting pitch | 1 mm |
Outer diameter | 32 mm |
Diameter across flats | 32 mm |
Width | 6 mm |
Weight | 0.019 kg |
Series | KM |
Usually arrives within 14 working days