KM Nut
Nominal diameter (metric) | 17 mm |
---|---|
Female thread | M17×1 |
Nominal diameter (metric) | 17 mm |
---|---|
Female thread | M17×1 |
Thread-cutting pitch | 17 mm |
Material | Steel |
Outer diameter | 28 mm |
Diameter across flats | 24 mm |
Width | 5 mm |
Weight | 0.014 kg |
Series | KM |
In stock: Next day delivery