Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZM-140 LOCKING NUTS
Grooved and lock nut INA ZM140, Female thread: M140X2 | Nominal diameter (metric): 180 mm
Precision locknut
References
ina:
ZM140
rubix:
223A5121
manufacturer :
0001942800000
ean:
4047643290838
Technical specifications
Nominal diameter (metric)
180
mm
Female thread
M140X2
See all Specifications
Product details
Technical specifications
Product details : INA ZM-140 LOCKING NUTS
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
1850
g
Nominal diameter (metric)
180
mm
Female thread
M140X2
Outer diameter
180
mm
Width
26
mm
Series
ZM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
408.15
excl. VAT
/
Each
£
489.78
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KML 28, Female thread: M140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE ZMA35/58-AKN, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KM 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut FAG KM18, Female thread: M90x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut FAG KM38, Female thread: M190x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut SKF KMT 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SKF KML 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut AKN from MECALINE ZMA25/45-AKN, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF KML 30, Female thread: G | Nominal diameter (metric): 150 mm
Grooved and lock nut NSK AN18, Female thread: M90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut PTN KM31, Female thread: M155×3 | Nominal diameter (metric): 155 mm
Grooved and lock nut NSK AN33, Nominal diameter (metric): 165 mm
Grooved and lock nut PTN KM16, Female thread: M80×2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SNR KM5, Female thread: M25x1,5
Grooved and lock nut SKF KMTA 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm