Lock Nut
Nominal diameter (metric) | 54.78 mm |
---|---|
Female thread | 18 threads per inch |
Logistic Weight | 187,5 g |
---|---|
Nominal diameter (metric) | 54.78 mm |
Female thread | 18 threads per inch |
Outer diameter | 75.54 mm |
Width | 12.954 mm |
Weight | 0.2 kg |
Series | n |
In stock: Next day delivery