Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
Hose clamp Jubilee
References
jubilee:
JSC148-MS
rubix:
131A4718
Product details
Technical specifications
Product details : JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.33
excl. VAT
/
Each
Ā£
8.80
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
NORRES 21601020000 CLAMP 216 SUIT 345,355,534,356 ID: 102MM
SPARTEX 734594 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50
ACTSEALTIT SB CLAMP 304SS SC140-150-SS
MIKALOR SB CLAMP 304SS SC43-47-SS
NORRES 212-0045-2002 CLAMP 212
FESTO 9274 HOSE CLIP SK-8-16
JUBILEE JSC213MS SUPERCLAMP MS 201-213MM
PARKER EO-TEE-REDUCER TR12/10/12LCF
MIKALOR SB CLAMP 304SS SC25-27-SS
PARKER RAN428X TUBE CLAMP SINGLE SERIES A
SPARTEX 734636 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
MIKALOR SB CLAMP PLATED STL SC40-43-GOLD
MECALINE 880599 EXPRESS CLAMP DIAM 14 TO 16 MM
PARKER RBP106X TWIN CLAMP-PP 6 MM
STAUFF 535PP CLAMP